Beli woodworking tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Auger Drill Bit Wood Working Dual Purpose (Mata Bor Kayu)Deskripsi:Ideal for drilling boards and boards, because the tip of the drill is a front screw type, smooth drilling is possible without pressing down. General timberatribut:
- Material: S45C
- Tip Shape: Tip thread type
- Shank Diameter (mm): 6.35
- monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)Deskripsi:Just by cutting the saw with the guide, it is an excellent one that can cut wood at an angle of 15 degrees interval. Since the magnet is buried in the part to be hit by the saw, the blade can be cut straight without being blurred. You can use it according to the angle printed on the main body by loosening the sturdy dial. It is suitable for cutting lumber within the depth of the blade, beyond the edge of the saw.. When cutting with a saw of woodworking work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Depth (mm): 40 (Blade contact surface, not including dial part)
- Color: yellow
- Dimensions (Width W x Depth D) (mm): About 166 x 133 (at an angle of 90 degrees)
- Weight (g): About 192
- Material: ABS
- Kakuta Lower Presser Handle Vertical ClampDeskripsi:Ideal for inspection jigs, welding jigs, other assembly jigs, and processing jigs. Can also be used in woodworking and DIY.atribut:
- Maximum Width (mm): 44.6
- Maximum Height (mm): 146
- Mass (g): 345
- Handle Operation Angle (Degrees): 60
- Material: Steel
- Mounting Method: Flange
- Accessories: M8x50 rubber bolts
- Clamp arm movement angle (°): 100
- Maximum Length (mm): 170
- Tightening Pressure (kN): 2.25
- METABO ColletDeskripsi:Collet, Ø 1/4inch with flange nut (hexagon), for Metabo routers, die grinders
- BOSCH Router Trimmer Bit Mix SetDeskripsi:A set of 15 types of bits. Router bit sets precisely cut materials for a variety of woodworking applications. Carbide cutting edge that achieves a long life. Various material profiles can be cut with various cutting shapes. Manufactured according to DINEN-847 safety standards. It is safe because it is made according to the European DIN standard. The combination router bit set (15 pieces) consists of a classical router bit and spare parts (1 hex spanner and 3 ball bearings).
- BOSCH Router Bit (Mata Router)Deskripsi:Set yang cocok untuk pekerjaan perkayuan - Set mata router isi 15 yang cocok untuk digunakan di kayu - Cocok untuk pekerja kayu, desainer dan lainnya - Untuk digunakan di alat dengan holde 1/4inchatribut:
- Size (inch): 1/4
- Langsol Flush Trim Router Bit with Bearing Two Flutes (Mata Router)atribut:
- Number of Flutes: 2
- WESTWARD Router Bit Flush Trim Profile (Mata Router)Deskripsi:Flush-trim router bits can trim stacked materials to create a flush edge. They are commonly used to trim shelf caps flush with shelves and face frames flush with cabinet sides. They can also be used for trimming laminate counter tops and doing template and pattern work.atribut:
- Shape: Flush Trim
- Primary Material Application: Wood
- Primary Material Application ISO Code: O
- Drilling Tool Configuration: Individual
- Measurement System: Fractional Inch
- UNSPSC: 27112821
- BOSCH Profile Router Bit (Mata Router)Deskripsi:Hinge-mortise profile router bits cut a mortise (or recess) into a workpiece. They can also create dados or rabbets. These bits are used to inset hinge leaves and stair treads and to carve large, shallow recesses into a workpiece.atribut:
- UNSPSC: 27112821
- Drilling Tool Configuration: Individual
- End Mill Application: Finishing
- Material - Machining: Carbide Tipped
- Measurement System: Fractional Inch
- Primary Material Application: Wood
- Primary Material Application ISO Code: O
- BOSCH Router Bit Shank 1/4inch Straight (Mata Router)atribut:
- Type, Router Bit: straight bits
- Shank (inch): 1/4
- WESTWARD Router Bit Roundover Cut Profile (Mata Router)Deskripsi:Roundover profile router bits cut a rounded quarter-circle edge on a workpiece. They are used to round the edges of tables, chairs, cabinets, and other furniture or home fixtures.atribut:
- Item: Roundover Cut Profile Router Bit
- Number of Flutes: 2
- Primary Material Application: Wood
- Primary Material Application ISO Code: O
- Drilling Tool Configuration: Individual
- End Mill Application: Roughing/Finishing
- Measurement System: Fractional Inch
- Shape: Roundover
- FREUD Profile Router Bit (Mata Router)Deskripsi:Tongue-and-groove profile router bits create tongues and grooves on the edges of wood paneling, flooring, parquet, and similar materials so the materials can be securely joined together.atribut:
- UNSPSC: 27112821
- Material - Machining: Carbide
- Measurement System: Fractional Inch
- Primary Material Application: Wood
- Primary Material Application ISO Code: O
- Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle IIatribut:
- Body Material: Stainless steel
- Size (cm): 30
- DEWALT Corded Router & Laminate TrimmerDeskripsi:These light, compact routers are easier to maneuver for smaller jobs and more detailed work than larger corded routers. Also known as palm routers, they form decorative edges, mortise hinges and locksets, trim laminate, and cut openings for windows and doors.atribut:
- UNSPSC: 27112707
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- MILWAUKEE Auger Drill Bit (Mata Bor Kayu)Deskripsi:Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.atribut:
- Auger Style: Pole Auger
- Shank Type - Machining: Hex
- Measurement System: Fractional Inch
- Cutting Direction: Right Hand
- TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal)Deskripsi:TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mmatribut:
- Material: Chrome Vanadium
Daftar Harga woodworking tools Terbaru October 2026
| monotaro Auger Drill Bit Wood Working Dual Purpose (Mata Bor Kayu) | Rp68.900 |
| monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji) | Rp96.900 |
| Kakuta Lower Presser Handle Vertical Clamp | Rp429.900 |
| METABO Collet | Rp359.900 |
| BOSCH Router Trimmer Bit Mix Set | Rp3.799.900 |
| TORA Router Bit Two Blade Straight 1/4inch (Mata Router) | Rp25.900 |
| BOSCH Router Bit (Mata Router) | Rp1.499.900 |
| Langsol Flush Trim Router Bit with Bearing Two Flutes (Mata Router) | Rp59.900 |
| WESTWARD Router Bit Flush Trim Profile (Mata Router) | Rp419.900 |
| BOSCH Profile Router Bit (Mata Router) | Rp399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/4yP102249178-9.jpg)
/P102249488-1.jpg)



/khP103632737-2.jpg)
/jdP104056697-1.jpg)
/a7P106755367-1.jpg)
/gbP107730587-1.jpg)
/npP109862853-10.jpg)
/2wP101003104-15.jpg)
/19P107755045-1.jpg)
/rfP108438987-1.jpg)
/mpP109862817-12.jpg)



/kxP107274753-1.jpg)
/aoP101000384-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)